Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YTS-AT EHV Series
YTS391AT
Burndy Terminals, YTS-AT EHV Series
This item cannot be canceled or returned
Description
Terminals, YTS-AT EHV Series
YTS-AT EHV Series Information
Specifications
Specifications
| Manufacturer Part Number |
YTS391AT |
| Manufacturer |
Burndy |
| Product Series |
YTS-AT EHV |
| Family Series |
Burndy Terminals, YTS-AT EHV Series |
| Description |
FULL-TENSION SPLICE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Comments |
Prefilled Oxide Inhibitor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YTS391AT
Burndy Terminals, YTS-AT EHV Series