Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YW1B-M1E11Y IDEC Switches, YW Pushbutton 1NO+1NC Yellow
MFG Item Number
YW1B-M1E11Y

YW1B-M1E11Y IDEC Switches, YW Pushbutton 1NO+1NC Yellow

MFG Item Number
YW1B-M1E11Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
YW1B-M1E11Y
YW Pushbutton 1NO+1NC Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number YW1B-M1E11Y
Manufacturer IDEC
Family Series IDEC Switches
Description YW Pushbutton 1NO+1NC Yellow
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 23.6 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Flush
Operator Color Yellow
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs