Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
Z-34038
Name Brand Replacements™ Contactors
Contact Kit, K Series, 1-Pole, N/O,
This item cannot be canceled or returned
Description
Contact Kit, K Series, 1-Pole, N/O,
Specifications
Specifications
| Manufacturer Part Number |
Z-34038 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Contact Kit, K Series, 1-Pole, N/O, Size 1, Allen Bradley Drop in Replacement |
| Poles |
1 |
| Frame Size |
1 |
| OEM Name |
Allen-Bradley |
| Product Series |
K Series |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.105 lbs |
Z-34038
Name Brand Replacements™ Contactors