Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
Z-34039
Name Brand Replacements™ Contactors
CONTACT KIT, K SERIES, 1-POLE,
This item cannot be canceled or returned
Description
CONTACT KIT, K SERIES, 1-POLE,
Specifications
Specifications
| Manufacturer Part Number |
Z-34039 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, K SERIES, 1-POLE, N/O, SIZE 2 , ALLEN BRADLEY DROP IN REPLACEMENT |
| Poles |
1 |
| Frame Size |
2 |
| OEM Name |
Allen-Bradley |
| Product Series |
K Series |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
Z-34039
Name Brand Replacements™ Contactors