Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z-SV/UL-16/1P-1TE/6 Eaton Wire & Cable, FAZ-NA 80A 1-P BUS BAR FOR 6 bkr
MFG Item Number
Z-SV/UL-16/1P-1TE/6
Z-SV/UL-16/1P-1TE/6 Eaton Wire & Cable, FAZ-NA 80A 1-P BUS BAR FOR 6 bkr
MFG Item Number
Z-SV/UL-16/1P-1TE/6
Description
Item #
Z-SV/UL-16/1P-1TE/6
FAZ-NA 80A 1-P BUS BAR FOR 6 bkr
Specifications
Specifications
| Manufacturer Part Number |
Z-SV/UL-16/1P-1TE/6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
Eaton FAZ bus bar,UL 489 Miniature circuit breaker accessory - Terminal type phase bus bar,80 A,Single-pole,10/200 package,6 terminals,Single-phase |
| Type |
Busbar |
| Number of Poles |
1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.115 lbs |
Z-SV/UL-16/1P-1TE/6
Eaton Wire & Cable