Series Information
| Manufacturer Part Number | Z076428 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size NH 00 aR 1000VAC IEC 250A With Striker DIN 80 Blades |
| Fuse Type | AC Protection |
| Current Rating | 250 A |
| AC Voltage | 1,000 VAC |
| Characteristic | Ultra Fast Acting |
| Comments | High Speed Square Body |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.551 lbs |