Z1000LA160A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z1000LA160A CKE Metal Oxide Varistors, VARISTOR

MFG Item Number
Z1000LA160A

Z1000LA160A CKE Metal Oxide Varistors, VARISTOR

MFG Item Number
Z1000LA160A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
Z1000LA160A
VARISTOR

Series Information

  • 130~1000 Max. Applied VAC
  • 170~1465 Max. Applied VDC
  • Up to 400 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z1000LA160A
Manufacturer CKE
Family Series CKE Metal Oxide Varistors
Description VARISTOR Z1000LA160
Typical Capacitance (pf) 200 pF
Max Applied Voltage RMS 1,000 Vrms
Max Applied Voltage DC 1,465 VDC
Energy (Joules) 400 J
Max Clamping Amps 100 A
Max Clamping Volts 2,970 V
Peak Current 6,500 A
Lead Spacing 0.59 "
Marking on Part Z1000LA160A
MOV Type Radial Lead
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs