Series Information
| Manufacturer Part Number | Z1056665 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 14x51 aR 690VAC IEC 50A With Striker |
| Fuse Type | Semiconductor |
| Current Rating | 50 A |
| AC Voltage | 690 VAC |
| Class | aR |
| Characteristic | Fast Acting |
| Interrupt Rating | 160kA @ 690VAC |
| Trip Indicator | Yes |
| Approvals | CSA, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.044 lbs |