Z10L470
CKE Metal Oxide Varistors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z10L470

CKE Metal Oxide Varistors, L Series

Z10L470

CKE Metal Oxide Varistors, L Series
VARISTOR
MFG Item Number
Z10L470
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, L Series
Item #
Z10L470
VARISTOR

L Series Information

  • 11~300 Max. Applied VAC
  • 14~385 Max. Applied VDC
  • Up to 60 Joules
  • Up to 810 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z10L470
Manufacturer CKE
Product Series L
Family Series CKE Metal Oxide Varistors, L Series
Description VARISTOR 10L470
Typical Capacitance (pf) 2,200 pF
Max Applied Voltage RMS 30 Vrms
Max Applied Voltage DC 38 VDC
Energy (Joules) 4.5 J
Max Clamping Amps 5 A
Max Clamping Volts 90 V
Peak Current 500 A
Lead Spacing 0.3 "
Marking on Part 10L470
MOV Type Radial Lead
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs