Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z10N04A51 Eaton Transformers, 0.50KVA CL1-DIV2 1PH 120X240-12/24115C
MFG Item Number
Z10N04A51
Z10N04A51 Eaton Transformers, 0.50KVA CL1-DIV2 1PH 120X240-12/24115C
MFG Item Number
Z10N04A51
This item cannot be canceled or returned
Description
0.50KVA CL1-DIV2 1PH 120X240-12/24115C
Specifications
Specifications
| Manufacturer Part Number |
Z10N04A51 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPZ, aluminum, NEMA 3R, 57H, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 °C rise, 0.5 KVA, indoor-outdoor, 509A |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
500 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z10N04A51
Eaton Transformers