Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z118

Marathon Electric Motors

Z118

Marathon Electric Motors
Motor
Item Number
Z118
MFG Item Number
145TBFR5328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
Z118
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 145TBFR5328
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Farm/Agriculture Motors, NEMA Motors
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
Speed 1,740 RPM
RPM 1,740 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 145T
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 15.2 A
Service Factor 1.15
Composition Rolled Steel
Bearing Type Ball
Shaft Diameter 0.88 "
Length 13.87 "
Approvals CE, CSA, UR
Net Weight 41 lbs
Gross Weight 41 lbs
Alternatives
113938.00
113938.00
Leeson Motors, Agricultural Duty Series
145TBFR5328
145TBFR5328
Marathon Electric Motors
FDL3514TM
FDL3514TM
Baldor-ABB Motors Motors, FDL Series