Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z12N29S02 Eaton Transformers, 2 KVA HAZ LOC XFMR 1PH 120-208 115C RISE
MFG Item Number
Z12N29S02
Z12N29S02 Eaton Transformers, 2 KVA HAZ LOC XFMR 1PH 120-208 115C RISE
MFG Item Number
Z12N29S02
This item cannot be canceled or returned
Description
2 KVA HAZ LOC XFMR 1PH 120-208 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
Z12N29S02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups a b c and d hazardous location transformer, EPZ, aluminum, 68H, 60 Hz, three-phase, 120 V, 208 V, None, 115 °C rise, 2 KVA, indoor-outdoor, 519X |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
2,000 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
208 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z12N29S02
Eaton Transformers