Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z130LA20A CKE Metal Oxide Varistors, LA Series, VARISTOR 130VMA 170VMD 70WTM
MFG Item Number
Z130LA20A
Z130LA20A CKE Metal Oxide Varistors, LA Series, VARISTOR 130VMA 170VMD 70WTM
MFG Item Number
Z130LA20A
This item cannot be canceled or returned
Description
Metal Oxide Varistors, LA Series
VARISTOR 130VMA 170VMD 70WTM
130~1000 Max. Applied VAC 170~1465 Max. Applied VDC Up to 400 Joules Up to 2970 Max. Clamping Volts Up to 6500 Amps Peak CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.
Up to 100 Max. Clamping Amps Radial Leads UL and CSA Approvals on Select Models
Specifications
Specifications
Manufacturer Part Number
Z130LA20A
Manufacturer
CKE
Product Series
LA
Family Series
CKE Metal Oxide Varistors, LA Series
Description
VARISTOR 130VMA 170VMD 70WTM 6500ITM 200VND 340VC 100IP 20MM
Typical Capacitance (pf)
2,000 pF
Max Applied Voltage RMS
130 Vrms
Max Applied Voltage DC
170 VDC
Energy (Joules)
70 J
Max Clamping Amps
100 A
Max Clamping Volts
340 V
Peak Current
6,500 A
Lead Spacing
0.39 "
Marking on Part
Z130LA20A
MOV Type
Radial Lead
Approvals
UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Z130LA20A
CKE Metal Oxide Varistors, LA Series