Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z20L11S25CU Eaton Transformers, 25KVA HAZLOC CL1 DIV2 XFMR 1PH240X480-12
MFG Item Number
Z20L11S25CU
Z20L11S25CU Eaton Transformers, 25KVA HAZLOC CL1 DIV2 XFMR 1PH240X480-12
MFG Item Number
Z20L11S25CU
This item cannot be canceled or returned
Description
25KVA HAZLOC CL1 DIV2 XFMR 1PH240X480-12
Specifications
Specifications
| Manufacturer Part Number |
Z20L11S25CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 25kva hazloc cl1 div2 xfmr 1ph240x480-120/240 115crisecopper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z20L11S25CU
Eaton Transformers