Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z20N11E15CU Eaton Transformers, 15KVA HAZ LOC 1PH 240X480-120/240 115C
MFG Item Number
Z20N11E15CU
Z20N11E15CU Eaton Transformers, 15KVA HAZ LOC 1PH 240X480-120/240 115C
MFG Item Number
Z20N11E15CU
This item cannot be canceled or returned
Description
15KVA HAZ LOC 1PH 240X480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
Z20N11E15CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
15 kVA Class 1 Division 2 Transformer, 1PH, 240 X 480-120/240, shielded, Copper Windings, NEMA 3R Enclosure |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
120 V, 208 V, 240 V, 277 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z20N11E15CU
Eaton Transformers