Z211047

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z211047

Mersen Fuseblocks & Holders

Z211047

Mersen Fuseblocks & Holders
BASE SEC. CC.14 F/RAIL 1P
MFG Item Number
Z211047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, Series
Item #
Z211047
BASE SEC. CC.14 F/RAIL 1P

Series Information

Specifications

Specifications
Manufacturer Part Number Z211047
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description 660V 50A 14x51 MM 1P F BLK
Fuse Type IEC Ferrule Type
Net Weight 0.57 lbs
Gross Weight 0.57 lbs