Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z212588 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
Z212588

Z212588 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
Z212588
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Series
Item #
Z212588
Cylindrical fuse-link gG 14x51 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number Z212588
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 14x51 IEC 690VAC 20A
Fuse Type IEC Ferrule Type
Current Rating 20 A
AC Voltage 690 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 120 kA @ 690 V
Trip Indicator No
Alarm Contacts No
Body Length 2 "
Diameter 0.56 "
Approvals CE, IEC
Net Weight 0.04 lbs
Gross Weight 0.046 lbs