Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z219718

Mersen Fuses

Z219718

Mersen Fuses
DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
Z219718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Z219718
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number Z219718
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 2A Color code Pink
Fuse Type Bottle Type D (Diazed)
Net Weight 0.055 lbs
Gross Weight 0.059 lbs
Alternatives
2D27
2D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V2
DIIGG50V2
Mersen Fuses
1000504.2
1000504.2
Westcode Semiconductors Fuses