Z21L121
CKE Metal Oxide Varistors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z21L121 CKE Metal Oxide Varistors, L Series, VARISTOR

MFG Item Number
Z21L121

Z21L121 CKE Metal Oxide Varistors, L Series, VARISTOR

MFG Item Number
Z21L121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, L Series
Item #
Z21L121
VARISTOR

L Series Information

  • 11~300 Max. Applied VAC
  • 14~385 Max. Applied VDC
  • Up to 60 Joules
  • Up to 810 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z21L121
Manufacturer CKE
Product Series L
Family Series CKE Metal Oxide Varistors, L Series
Description VARISTOR 21L121
Typical Capacitance (pf) 1,190 pF
Max Applied Voltage RMS 75 Vrms
Max Applied Voltage DC 100 VDC
Energy (Joules) 40 J
Max Clamping Amps 100 A
Max Clamping Volts 200 V
Peak Current 6,500 A
Lead Spacing 0.39 "
Marking on Part Z21L121
MOV Type Radial Lead
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs