Series Information
| Manufacturer Part Number | Z22U-614 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Universal Network Zone System, 24 x 24, 316 stainless steel enclosure, for one industrial switch, includes 8 Cat 6 UTP copper patch cords and jacks, 2 MM LC fiber uplink patch cords with 6 adaptors, and redundant power supplies. |
| Material | Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Nominal Height | 24 " |
| Nominal Width | 24 " |
| Nominal Depth | 11 " |
| Approvals | UL |
| Comments | Universal Network Zone |
| Net Weight | 90 lbs |
| Gross Weight | 90 lbs |