Series Information
| Manufacturer Part Number | Z22U-S14 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The universal network zone system is a mild steel enclosure that is 24 x 24”. This network zone system is made for one industrial switch and includes eight Cat 6 UTP copper patch cords and jack modules, two multimode LC fiber uplink patch cords with six |
| Accessory Type | Universal Enclosure |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 90 lbs |
| Gross Weight | 90 lbs |