Series Information
| Manufacturer Part Number | Z23C-6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Pre-Configured Network Zone System, 24 x 36, 316 stainless steel enclosure, for two industrial switches, includes 16 Cat 6 UTP copper patch cords and jacks, 4 MM LC fiber patch cords with 6 adaptors, backplane and cable management. |
| Material | Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Nominal Height | 36 " |
| Nominal Width | 24 " |
| Nominal Depth | 11 " |
| Approvals | UL |
| Comments | Pre-Configured Network Zone |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |