Series Information
| Manufacturer Part Number | Z23C-S |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The network zone system is a mild steel enclosure that is 24 x 36. This network zone system is made for two industrial switches and includes sixteen Cat 6 UTP copper patch cords and jack modules, four multimode LC fiber patch cords with six LC |
| Accessory Type | Pre-Configured Network Zone |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |