Series Information
| Manufacturer Part Number | Z23U-626 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Universal Network Zone System, 24 x 36, 316 stainless steel, for two industrial switches, includes 16 Cat 6 UTP copper patch cords and jacks, 4 MM LC fiber uplink patch cords with 6 adaptors and redundant power supplies, battery UPS, POE. |
| Accessory Type | Universal Network Zone |
| Material | Stainless Steel 316 |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 155 lbs |
| Gross Weight | 155 lbs |