Series Information
| Manufacturer Part Number | Z23U-S15 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Universal Network Zone System; 24 x 36; mild steel enclosure; for one industrial switch; includes 16 Cat 6 UTP copper patch cords and jacks, 2 MM LC fiber uplink patch cords and 6 adaptors, redundant power supplies and maintenance-free UPS |
| Accessory Type | Universal Network Zone |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 155 lbs |
| Gross Weight | 155 lbs |