Series Information
| Manufacturer Part Number | Z23U-S24 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The universal network zone system is a mild steel enclosure that is 24 x 36”. This network zone system is made for two industrial switches and includes sixteen Cat 6 UTP copper patch cords and jack modules, four multimode LC fiber uplink patch cords |
| Accessory Type | Universal Network Zone |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 155 lbs |
| Gross Weight | 155 lbs |