Z250EH6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z250EH6

CKE Metal Oxide Varistors

Z250EH6

CKE Metal Oxide Varistors
Varistor
MFG Item Number
Z250EH6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
Z250EH6
Varistor

Series Information

  • 130~660 Max. Applied VAC
  • 175~850 Max. Applied VDC
  • Up to 940 Joules
  • Up to 1050 Max. Clamping Volts
  • Up to 1780 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 1160 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z250EH6
Manufacturer CKE
Family Series CKE Metal Oxide Varistors
Description Varistor
Typical Capacitance (pf) 200 pF
Max Applied Voltage RMS 250 Vrms
Max Applied Voltage DC 330 VDC
Energy (Joules) 354 J
Max Clamping Amps 429 A
Max Clamping Volts 390 V
Peak Current 620 A
Phase Single
MOV Type Panel Mount
Net Weight 0.24 lbs
Gross Weight 0.26 lbs