Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z250PA40C CKE Metal Oxide Varistors, PA Series, VARISTOR 250VMA 330VMD 130WTM
MFG Item Number
Z250PA40C
Z250PA40C CKE Metal Oxide Varistors, PA Series, VARISTOR 250VMA 330VMD 130WTM
MFG Item Number
Z250PA40C
This item cannot be canceled or returned
Description
Metal Oxide Varistors, PA Series
VARISTOR 250VMA 330VMD 130WTM
130~1000 Max. Applied VAC 175~1350 Max. Applied VDC Up to 380 Joules Up to 2800 Max. Clamping Volts Up to 6500 Amps Peak CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.
Up to 100 Max. Clamping Amps Panel Mount UL and CSA Approvals on Select Models
Specifications
Specifications
Manufacturer Part Number
Z250PA40C
Manufacturer
CKE
Product Series
PA
Family Series
CKE Metal Oxide Varistors, PA Series
Description
VARISTOR 250VMA 330VMD 130WTM 6500ITM 383VND 320VC 100IP PA
Typical Capacitance (pf)
0.0000000014 pF
Max Applied Voltage RMS
250 Vrms
Max Applied Voltage DC
330 VDC
Energy (Joules)
130 J
Max Clamping Amps
100 A
Max Clamping Volts
620 V
Peak Current
6,500 A
Phase
Single
Power Dissipation
1 W
MOV Type
Panel Mount
Approvals
UL
Net Weight
0.055 lbs
Gross Weight
0.055 lbs
Z250PA40C
CKE Metal Oxide Varistors, PA Series