Z275PA40C
CKE Metal Oxide Varistors, PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z275PA40C

CKE Metal Oxide Varistors, PA Series

Z275PA40C

CKE Metal Oxide Varistors, PA Series
VARISTOR 275VMA 369VMD 140WTM
MFG Item Number
Z275PA40C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Metal Oxide Varistors, PA Series
Item #
Z275PA40C
VARISTOR 275VMA 369VMD 140WTM

PA Series Information

  • 130~1000 Max. Applied VAC
  • 175~1350 Max. Applied VDC
  • Up to 380 Joules
  • Up to 2800 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Videos

Specifications

Specifications
Manufacturer Part Number Z275PA40C
Manufacturer CKE
Product Series PA
Family Series CKE Metal Oxide Varistors, PA Series
Description VARISTOR 275VMA 369VMD 140WTM 6500ITM 421VND 680VC 100IP PA
Typical Capacitance (pf) 0.0000000012 pF
Max Applied Voltage RMS 275 Vrms
Max Applied Voltage DC 369 VDC
Energy (Joules) 140 J
Max Clamping Amps 100 A
Max Clamping Volts 680 V
Peak Current 6,500 A
Phase Single
Power Dissipation 1 W
MOV Type Panel Mount
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs