Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z29P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Z29P |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fittings |
| Description |
MOLE PLUG A |
| Connection Type |
Plug |
| Angle |
Straight |
| Material |
Rubber |
| Composition |
Non-Metallic |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |