Series Information
| Manufacturer Part Number | Z300241 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 33 aR 690VAC IEC 700VAC UL 700A With Striker Slotted Blades short |
| Fuse Type | Semiconductor |
| Current Rating | 700 A |
| Net Weight | 0 lbs |
| Gross Weight | 1.863 lbs |