Z300LA4
CKE Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z300LA4 CKE Metal Oxide Varistors, LA Series, VARISTOR 300VMA 385VMD 25WTM

MFG Item Number
Z300LA4

Z300LA4 CKE Metal Oxide Varistors, LA Series, VARISTOR 300VMA 385VMD 25WTM

MFG Item Number
Z300LA4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
Z300LA4
VARISTOR 300VMA 385VMD 25WTM

LA Series Information

  • 130~1000 Max. Applied VAC
  • 170~1465 Max. Applied VDC
  • Up to 400 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z300LA4
Manufacturer CKE
Product Series LA
Family Series CKE Metal Oxide Varistors, LA Series
Description VARISTOR 300VMA 385VMD 25WTM 1200ITM 470VND 775VC 10IP 9MM
Typical Capacitance (pf) 100 pF
Max Applied Voltage RMS 300 Vrms
Max Applied Voltage DC 385 VDC
Energy (Joules) 25 J
Max Clamping Amps 10 A
Max Clamping Volts 775 V
Peak Current 1,200 A
Lead Spacing 0.2 "
Marking on Part 3004
MOV Type Radial Lead
Approvals UL
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs