Z33M821
CKE Metal Oxide Varistors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z33M821

CKE Metal Oxide Varistors, M Series

Z33M821

CKE Metal Oxide Varistors, M Series
VARISTOR
MFG Item Number
Z33M821
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, M Series
Item #
Z33M821
VARISTOR

M Series Information

  • 130~2800 Max. Applied VAC
  • 175~3500 Max. Applied VDC
  • Up to 10000 Joules
  • Up to 7400 Max. Clamping Volts
  • Up to 70000 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 200 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z33M821
Manufacturer CKE
Product Series M
Family Series CKE Metal Oxide Varistors, M Series
Description VARISTOR
Typical Capacitance (pf) 0.00000000216 pF
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 670 VDC
Energy (Joules) 545 J
Max Clamping Amps 200 A
Max Clamping Volts 1,355 V
Peak Current 25,000 A
Phase Single
Power Dissipation 1.5 W
MOV Type Panel Mount
Approvals UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
Alternatives
V511DA40
V511DA40
Littelfuse Metal Oxide Varistors, DA Series