Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z3434
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Z3434 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fittings |
| Description |
500 CONE |
| Material |
Brass |
| Approvals |
RoHS |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |