Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z38G52T30CU Eaton Transformers, 30 KVA HAZ LOC TX 3PH 380-460
MFG Item Number
Z38G52T30CU
Z38G52T30CU Eaton Transformers, 30 KVA HAZ LOC TX 3PH 380-460
MFG Item Number
Z38G52T30CU
This item cannot be canceled or returned
Description
30 KVA HAZ LOC TX 3PH 380-460
Specifications
Specifications
| Manufacturer Part Number |
Z38G52T30CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPTZ, copper, NEMA 3R, 243, 60 Hz, three-phase, 380 V, 460 V, 2 at -2.5 FCBN, 115 °C rise, 30 KVA, indoor-outdoor, 543G |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
380 V |
| Secondary Voltage |
460 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z38G52T30CU
Eaton Transformers