Series Information
| Manufacturer Part Number | Z407A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,747 RPM |
| RPM | 1,747 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 33.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 15.82 " |
| Approvals | CE, CSA, UR |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |