Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z427 Marathon Electric Motors, Motor

MFG Item Number
Z427

Z427 Marathon Electric Motors, Motor

MFG Item Number
Z427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
Z427
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number Z427
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Pump
Horsepower 5 hp
Kilowatts 3.7 kW
Speed 3,510 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184JP
AC Voltage 230 V
Nominal Voltage 240 VAC
Enclosure Open
Mounting Footed
Current Rating 24 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
131589.00
131589.00
Leeson Miscellaneous