Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z44D14S05XCUS6 Eaton Transformers, 5KVA HAZ LOC TX 1PH 440-110/220 115C CU
MFG Item Number
Z44D14S05XCUS6
Z44D14S05XCUS6 Eaton Transformers, 5KVA HAZ LOC TX 1PH 440-110/220 115C CU
MFG Item Number
Z44D14S05XCUS6
This item cannot be canceled or returned
Description
5KVA HAZ LOC TX 1PH 440-110/220 115C CU
Specifications
Specifications
Manufacturer Part Number
Z44D14S05XCUS6
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPZ, 1PH, PV: 440V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 110/220V, 115°C, 5 kVA, Cu windings, Frame: 178H, Indoor-Outdoor
Phase
1
Type
General Purpose
VA Rating
5,000 VA
Primary Voltage
440 V
Secondary Voltage
110 V, 220 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
Z44D14S05XCUS6
Eaton Transformers