Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z44G14S10XCU Eaton Transformers, 10KVA CL1-DIV2 TX 1PH 440-110/220 115C
MFG Item Number
Z44G14S10XCU
Z44G14S10XCU Eaton Transformers, 10KVA CL1-DIV2 TX 1PH 440-110/220 115C
MFG Item Number
Z44G14S10XCU
This item cannot be canceled or returned
Description
10KVA CL1-DIV2 TX 1PH 440-110/220 115C
Specifications
Specifications
| Manufacturer Part Number |
Z44G14S10XCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPZ, copper, NEMA 3R, 180H, 50-60 Hz, single-phase, 440 V, 110/220 V, NONE, 115 °C rise, 10 KVA, indoor-outdoor, 2H |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Primary Voltage |
440 V |
| Secondary Voltage |
110 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z44G14S10XCU
Eaton Transformers