Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z44M28T45CU Eaton Transformers, 45 KVA HAZ LOC ENCAPS 3PH 440-208Y/120V
MFG Item Number
Z44M28T45CU
Z44M28T45CU Eaton Transformers, 45 KVA HAZ LOC ENCAPS 3PH 440-208Y/120V
MFG Item Number
Z44M28T45CU
This item cannot be canceled or returned
Description
45 KVA HAZ LOC ENCAPS 3PH 440-208Y/120V
Specifications
Specifications
| Manufacturer Part Number |
Z44M28T45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 45 kva haz loc encaps 3ph 440-208y/120 150c rise, copper |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z44M28T45CU
Eaton Transformers