Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z44M51T45XCU Eaton Transformers, 45KVA CL1-DIV2 3PH 440-416Y/240 115C
MFG Item Number
Z44M51T45XCU
Z44M51T45XCU Eaton Transformers, 45KVA CL1-DIV2 3PH 440-416Y/240 115C
MFG Item Number
Z44M51T45XCU
This item cannot be canceled or returned
Description
45KVA CL1-DIV2 3PH 440-416Y/240 115C
Specifications
Specifications
| Manufacturer Part Number |
Z44M51T45XCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 45 kva haz loc cl1 div 2 xfmr 3ph 440-416y/240 115c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z44M51T45XCU
Eaton Transformers