Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48D28B15CU Eaton Transformers, 15KVA CL1-DIV2 TX 3PH 480-208Y/120 80C
MFG Item Number
Z48D28B15CU
Z48D28B15CU Eaton Transformers, 15KVA CL1-DIV2 TX 3PH 480-208Y/120 80C
MFG Item Number
Z48D28B15CU
This item cannot be canceled or returned
Description
15KVA CL1-DIV2 TX 3PH 480-208Y/120 80C
Specifications
Specifications
| Manufacturer Part Number |
Z48D28B15CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPTZ, copper, NEMA 3R, 243 H, 60 Hz, three-phase, 480 V, 208Y/120 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 80 °C rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48D28B15CU
Eaton Transformers