Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48D28T75S6 Eaton Transformers, 75 KVA HAZ LOC CL1 DIV 2 XFMR 3PH 480V
MFG Item Number
Z48D28T75S6
Z48D28T75S6 Eaton Transformers, 75 KVA HAZ LOC CL1 DIV 2 XFMR 3PH 480V
MFG Item Number
Z48D28T75S6
This item cannot be canceled or returned
Description
75 KVA HAZ LOC CL1 DIV 2 XFMR 3PH 480V
Specifications
Specifications
| Manufacturer Part Number |
Z48D28T75S6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 75 kva haz loc cl1 div 2 xfmr 3ph 480-208y/120 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48D28T75S6
Eaton Transformers