Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48D29T09CUS6 Eaton Transformers, 9KVA HAZ LOC XFMR 3PH 480-208 115C
MFG Item Number
Z48D29T09CUS6
Z48D29T09CUS6 Eaton Transformers, 9KVA HAZ LOC XFMR 3PH 480-208 115C
MFG Item Number
Z48D29T09CUS6
This item cannot be canceled or returned
Description
9KVA HAZ LOC XFMR 3PH 480-208 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48D29T09CUS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPTZ, copper, NEMA 3R, 103H, 60 Hz, three-phase, 480 V, 208 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48D29T09CUS6
Eaton Transformers