Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48D37T15 Eaton Transformers, 15KVA HAZ LOC ENCAP 480-380Y/220 150C
MFG Item Number
Z48D37T15
Z48D37T15 Eaton Transformers, 15KVA HAZ LOC ENCAP 480-380Y/220 150C
MFG Item Number
Z48D37T15
This item cannot be canceled or returned
Description
15KVA HAZ LOC ENCAP 480-380Y/220 150C
Specifications
Specifications
| Manufacturer Part Number |
Z48D37T15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 15 kva haz loc encaps 3ph 480-380y/220 150c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48D37T15
Eaton Transformers