Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48E47T75 Eaton Transformers, 75KVA HAZ LOC TX 3PH 480-480Y/277 115C
MFG Item Number
Z48E47T75
Z48E47T75 Eaton Transformers, 75KVA HAZ LOC TX 3PH 480-480Y/277 115C
MFG Item Number
Z48E47T75
This item cannot be canceled or returned
Description
75KVA HAZ LOC TX 3PH 480-480Y/277 115C
Specifications
Specifications
Manufacturer Part Number
Z48E47T75
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPTZ, aluminum, NEMA 3R, 245 H, 60 Hz, three phase, 480 V, 480Y/277 V, 1 at +5 FCAN, 1 at -5 FCBN
Phase
3
Type
General Purpose
VA Rating
75,000 VA
Primary Voltage
480 V
Secondary Voltage
277 V, 480 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
Z48E47T75
Eaton Transformers