Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G22T06X Eaton Transformers, 6KVA HAZ LOC 3PH 480-240/120V-LT 115C
MFG Item Number
Z48G22T06X
Z48G22T06X Eaton Transformers, 6KVA HAZ LOC 3PH 480-240/120V-LT 115C
MFG Item Number
Z48G22T06X
This item cannot be canceled or returned
Description
6KVA HAZ LOC 3PH 480-240/120V-LT 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48G22T06X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Class 1 Div. 2 Groups A, B, C, and D Hazardous Location Transformer, EPTZ, Three-phase, Primary voltage: 480V, Taps: 2 at -5 FCBN, Secondary voltage: 240/120V, 115°C, 6 kVA, Aluminum windings, FR95H, 52A, Indoor-Outdoor, 50/60 Hz, NEMA 3R |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
6,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48G22T06X
Eaton Transformers