Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G22T09A Eaton Transformers, 9KVA DTDT 3PH 480V D-240D-120 Ltg
MFG Item Number
Z48G22T09A
Z48G22T09A Eaton Transformers, 9KVA DTDT 3PH 480V D-240D-120 Ltg
MFG Item Number
Z48G22T09A
This item cannot be canceled or returned
Description
9KVA DTDT 3PH 480V D-240D-120 Ltg
Specifications
Specifications
| Manufacturer Part Number |
Z48G22T09A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, Three-phase, PV: 480V, Taps: 2 at -5 FCBN, SV: 240 delta/120 midtap, 150°C, 9 kVA, Al windings, Frame: 243H, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
166 lbs |
| Gross Weight |
166 lbs |
Z48G22T09A
Eaton Transformers