Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G28B15 Eaton Transformers, 15KVA HAZ LOC TX 3PH 480D-208Y/120 115C
MFG Item Number
Z48G28B15
Z48G28B15 Eaton Transformers, 15KVA HAZ LOC TX 3PH 480D-208Y/120 115C
MFG Item Number
Z48G28B15
This item cannot be canceled or returned
Description
15KVA HAZ LOC TX 3PH 480D-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48G28B15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, 3PH, Primary Voltage: 480V, Taps: 2 at -5 FCBN, SV: 208Y/120V, 115°C, 15 kVA, Al windings, Frame: 243H, Indoor-Outdoor |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48G28B15
Eaton Transformers