Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G28E45CU Eaton Transformers, 45KVA HAZ LOC TX 3PH 480-208Y/120 115C
MFG Item Number
Z48G28E45CU
Z48G28E45CU Eaton Transformers, 45KVA HAZ LOC TX 3PH 480-208Y/120 115C
MFG Item Number
Z48G28E45CU
This item cannot be canceled or returned
Description
45KVA HAZ LOC TX 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48G28E45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
45 kVA Class 1 Division 2 Transformer, 3PH, 480-208Y/120, shielded, Copper Windings, NEMA 3R Enclosure |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48G28E45CU
Eaton Transformers